Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

20"W x 24"L x 34"H Floor Mount Thermoplastic Utility Sink

  • Zoro #: G3356062
  • Mfr #: 19F

$55.01

Details
  • Material: Thermoplastic
  • Bowl Depth: 14-3/8"
  • Overall Length: 24"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mustee #19F Specifications

  • Zoro #: G3356062
  • Mfr #: 19F
Material: Thermoplastic Bowl Depth: 14-3/8"
Overall Length: 24" Faucet Mounting Centers: 4"
Includes: Adjustable Leg Levelers Manufacturers Warranty Length: 1 yr.
Bowl Size: 24" x 20" Item: Utility Sink
Standards: IAPMO, ANSI Specification 124.6, And CSA Side Splash: no
Overall Height: 34" Bowl Shape: Square
Number of Holes: 2 Drain Opening: 1-1/2"
Color: White No. of Bowls: 1
With Faucet / Without Faucet: Without Faucet Overall Width: 20"
Back Splash: No Mounting Type: Floor Mount
Country of Origin (subject to change): United States

Description

The wide, deep basin of utility sinks makes it ideal for all kinds of jobs like doggie baths, cleaning art studio supplies or acting as a heavy-duty kitchen sink. Here are some important details for Mustee Utility Sink. Color: White, Material: Thermoplastic, Mounting Type: Floor.

Reviews of Mustee #19F