Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

24"W x 24"L x 12"H Wall Mount 304 Stainless Steel Wall Guards

  • Zoro #: G2962075
  • Mfr #: 67.2424

$120.12

Details
  • Item: Wall Guards
  • Includes: 2 Panels and Corner Bracket
  • Overall Height: 12"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mustee #67.2424 Specifications

  • Zoro #: G2962075
  • Mfr #: 67.2424
Item: Wall Guards Includes: 2 Panels and Corner Bracket
Overall Height: 12" Material: 304 Stainless Steel
Material of Construction: Stainless steel Color: Gray
Overall Length (In.): 24 Overall Width: 24"
Mounting Type: Wall Mount Overall Height (In.): 12
For Use With: Mfr. No. 63M Overall Length: 24"
Bowl Shape: Square Country of Origin (subject to change): United States

Description

Wall Guards, Stainless Steel, Overall Length 24 In, Overall Height 12 In, Includes 2 Panels and Corner Bracket, For Use With 1RLN4

Reviews of Mustee #67.2424