Mutual Industries
11" Locking Ties Neon Pink(2Pk)
- Mfr # M14970-175-11
- Zoro # G2869865
$26.19
Subtotal: $26.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 1 in
- Width 4 in
- Material Plastic
- Features Packed in convenient 100 piece poly bags
- Size 11 INCH
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MUTUAL INDUSTRIES 11" Locking Ties Natural(2Pk) M14970-9-11
- MUTUAL INDUSTRIES 11" Locking Ties Neon Green(2Pk) M14970-139-11
- MUTUAL INDUSTRIES 11" Locking Ties Yellow(2Pk) M14970-41-11
- MUTUAL INDUSTRIES 11In Red Locking Ties (2Pk) M14970-79-11
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NPK
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NAT
- MUTUAL INDUSTRIES 7" Locking Ties Neon Red(3Pk) M14970-179-7
- MUTUAL INDUSTRIES Neon Blue Locking Ties, 11" M14970-125-11
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 PLT2I-C0
- RIP-TIE Heavy Duty Strap, Brown, 2"x36" E-36-1PK-BN
- Mutual Industries Cable Ties