Mutual Industries
11"L Colored Zip Ties, 100 pk
- Zoro #: G602696684
- Mfr #: 14970-11 NPK
Hover or click to zoom Tap to zoom
Key Features
- Length: 13
- Width: 5
- Max. Bundle Dia.: 0.4
- Material: Nylon
- Height: 0.5
- Package Quantity: 100
$21.95
Pk of 100, $0.22/ea
Subtotal: $21.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 NAT
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 NOR
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NGR
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NYE
- MUTUAL INDUSTRIES 7" Locking Ties Red(3Pk) M14970-79-7
- MUTUAL INDUSTRIES 11" Locking Ties Neon Red(2Pk) M14970-179-11
- MUTUAL INDUSTRIES Neon Blue Locking Ties, 11" M14970-125-11
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NAT
- MUTUAL INDUSTRIES 7" Locking Ties Neon Red(3Pk) M14970-179-7
- TY-RAP 10" L Cable Tie PK 10 SS10-180-10
- PANDUIT Wing Push Mount Tie, 5.2L (132mm), Stand PLWP1SB-D
- Mutual Industries Cable Ties