Mutual Industries
7" Locking Ties Neon Green(3Pk)
- Zoro #: G2869929
- Mfr #: M14970-139-7
Hover or click to zoom Tap to zoom
Key Features
- Length: 1 in
- Width: 4 in
- Material: Plastic
- Size: 7 INCH
- Features: Packed in convenient 100 piece poly bags
- Application: To be used for many different color coding and fastening applications
- Depth: 1 in
- Height: 7 in
$24.85
Pk of 3, $8.28/ea
Subtotal: $24.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MUTUAL INDUSTRIES 7" Locking Ties Neon Orange(3Pk) M14970-145-7
- MUTUAL INDUSTRIES 7" Locking Ties Neon Yellow(3Pk) M14970-138-7
- MUTUAL INDUSTRIES Neon Blue Locking Ties, 11" M14970-175-7
- MUTUAL INDUSTRIES 11" Locking Ties Neon Pink(2Pk) M14970-175-11
- MUTUAL INDUSTRIES 11" Locking Ties, Neon Orange (2Pk) M14970-145-11
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NPK
- MUTUAL INDUSTRIES 7" Locking Ties Neon Red(3Pk) M14970-179-7
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 RED
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NAT
- PANDUIT Cable Tie Mount, No.6 Screw, PK200 ABM3H-S6-T
- RIP-TIE Heavy Duty Strap, Grey, 2"x36", PK10 E-36-010-GY
- Mutual Industries Cable Ties