Mutual Industries
7" Locking Ties Neon Red(3Pk)
- Zoro #: G2870120
- Mfr #: M14970-179-7
Hover or click to zoom Tap to zoom
Key Features
- Length: 1 in
- Width: 4 in
- Material: Plastic
- Size: 7 INCH
- Features: Packed in convenient 100 piece poly bags
- Application: To be used for many different color coding and fastening applications
- Depth: 1 in
- Height: 7 in
$24.79
Pk of 3, $8.26/ea
Subtotal: $24.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NPK
- MUTUAL INDUSTRIES 11" Locking Ties Natural(2Pk) M14970-9-11
- MUTUAL INDUSTRIES 11" Locking Ties, Neon Orange (2Pk) M14970-145-11
- MUTUAL INDUSTRIES 11" Locking Ties Yellow(2Pk) M14970-41-11
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 NBL
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) M14970-41-7
- MUTUAL INDUSTRIES Neon Blue Locking Ties, 11" M14970-125-11
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 RED
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NAT
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 CT24-17525
- RIP-TIE Heavy Duty Strap, Yellow, 1"x7", PK50 NW-07-G50-Y
- Mutual Industries Cable Ties