Mutual Industries
7"L Colored Zip Ties, 100 pk
- Zoro #: G802680230
- Mfr #: 14970-7 NPK
Hover or click to zoom Tap to zoom
Key Features
- Length: 8.5
- Width: 5.5
- Max. Bundle Dia.: 0.3
- Material: Nylon
- Height: 0.8
$12.35
Pk of 100, $0.12/ea
Subtotal: $12.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NBL
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NGR
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 NAT
- MUTUAL INDUSTRIES 11In Red Locking Ties (2Pk) M14970-79-11
- MUTUAL INDUSTRIES 7" Locking Ties Neon Green(3Pk) M14970-139-7
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 NYE
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk 14970-11 NAT
- MUTUAL INDUSTRIES 7" Locking Ties Neon Red(3Pk) M14970-179-7
- MUTUAL INDUSTRIES 7"L Colored Zip Ties, 100 pk 14970-7 RED
- PANDUIT Cable Ties On Reel, 5.6L (142Mm), Miniat (10000 Pack), 10000PK PLT1.5M-XMR30
- RIP-TIE Hook and Loop Cable Tie, 1/2x12", PK10 Y-12-IPL-W
- Mutual Industries Cable Ties