My Medic
Scrape
Mfr # MM-MD-PK-BLD-SCRP
Zoro # G010917272
product price: $12.99
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.8 in
- Number of Components 14
- Width 7.5 in
- Depth 1.6 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand My Medic
- MFR # MM-MD-PK-BLD-SCRP
- Zoro # G010917272
- UPC # 850033970333
- Country of Origin United States
- Category First Aid Kits
Dimensions
Length | 5.8 in |
Width | 7.5 in |
Depth | 1.6 in |
Details
Item | First Aid Kit |
Number of Components | 14 |
Color | Red |
Description
- •A compact and portable all-in-one First Aid solution for common minor bleeding injuries from scrapes.
- •Use as a grab-and-go kit, or use as a supplemental module to boost your first aid kit or bug-out bag!
- •Recommended by medical professionalss
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGGIES LITTLE SNUGGLERS Unisex Baby Diaper Newborn Disposable Heavy Absorbency, 24PK (52238)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- FIRST AID ONLY First Aid Kit Refill, 2"X2" Sterile Gauze Pads, 10 Per Bag (FAE-5000)
- ESCALI Vera Precision Compact Digital Scale (PR2000S)
- MY MEDIC Recon Standard (MM-KIT-U-LG-GRN-STN)
- MY MEDIC EveryDay Carry PRO First Aid Kit, 7 pcs, Gray (MM-KIT-EDC-V2-PRO-GRY)
- MY MEDIC MyFAK Mini PRO Black (MM-KIT-U-MFK-MINI-V2-BLK-PRO)
- MY MEDIC Blister and Chafing (MM-MD-PK-SUN-BLS)
- MY MEDIC Sidekick PRO Coyote (MM-KIT-U-SDE-KCK-CYO-PRO)
- MY MEDIC MyFAK Mini PRO Inferno (MM-KIT-U-MFK-MINI-V2-INF-PRO)
- MY MEDIC Cuts and Scrapes (MM-MED-PACK-CUT-SCRP-EA)
- FIRST VOICE Active Shooter, Trauma Kit, Polybag (FVASTK4-01RP)