Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14 oz. Red High Temperature Grease Cartridge

  • Zoro #: G9102195
  • Mfr #: 665005002080

$4.83

  • Item: High Temperature Grease
  • Base Oil: Mineral
  • Max. Operating Temp.: 325 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mystik #665005002080 Specifications

  • Zoro #: G9102195
  • Mfr #: 665005002080
Item: High Temperature Grease Base Oil: Mineral
Max. Operating Temp.: 325 Degrees F Four-Ball Wear: 0.45mm
Standards: ASTM, NLGI GC-LB Grease Color: Red
Application: Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings Timken OK Load: 80 lb.
Grease Container: Cartridge Min. Operating Temp.: -10 Degrees F
Lubricant NSF Rating: Not Rated Series: JT-6(R)
Container Size: 14 oz. Green Environmental Attribute: Does not Contain Formaldehyde
Specific Gravity: 0.93 Grease Thickener: Lithium Complex
Dropping Point: 550 Degrees F Type: High Temperature Grease
Container Type: Cartridge Color: Red
NLGI Grade: 2 Size: 14 oz.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep machines moving and prevent friction and wear with greases and lubes. Here are some important details for Mystik High Temperature Grease. Application: Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings, Container Size: 14 oz..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Mystik #665005002080