
Round Sling 8ft Green 5300# Vertical 4200 # Choker 10600 # Basket, 2PK
Mfr # RSL-8-5300x2
Zoro # G216493662
product price:Â $43.09
/pk 2, $21.55/eaKey Features
Color Code
Green
Sling Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSL-8-5300x2
Zoro #
G216493662
UPC #
840223615076
Country of Origin
China
Details
Color Code
Green
Sling Material
Polyester
Description
Color: Green Length: 8ft Width: 2 in Vertical Style Rated Capacity: 5,300 lbs Choker Style Rated Capacity: 4,200 lbs Basket 90 degree Rated Capacity: 10,600 lbs All Roundslings are manufactured to WSTDA specs Color coded for positive sling rated capacity identification. Double-Wall, woven seamless polyester cover for longer sling life. Design Factor DF is 5 to 1. Low elongation approx. 3% at rated capacity. Resistant to U. V. Soft and light weight for easy rigging, handling and storage. No loss of strength if abrasion occurs. Easily conforms to the shape of the load. LENGTH IS MEASURED FROM BEARING TO BEARING IN FEET DO NOT EXCEED RATED CAPACITY RoundSlings should not be twisted, shortened, lengthened, tied into knots or joined by knotting. When roundSlings are not in use, they should be stored in a cool, dry and dark location. Slings should also be stored in an area free from environmental or mechanical sources of damage, such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before placing back in service. Do not machine wash as this results in significant loss of sling strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.