Snatch Block w/Hook WLL 4 Ton 4 1/4in Sheave 1/2in Wire Rope Wrecker Roll back Recovery

  • Mfr # SB45-4

  • Zoro # G516502392


product price:  $80.69
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB45-4
Zoro #
G516502392
UPC #
-
Country of Origin
India

Details

Color
Green
Material
Nylon

Description

Working Load Limit: 4 Tons Sheave Diameter: 4-1/4 in Wire Rope Size: 1/2 in Total Length Snatch block with the Hook: 14-1/8 in The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope and then re protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.