Trailer Tool Box 24in H x 24in D x 60in W Mirror Finish Door, 2PK

  • Mfr # TBSS242460x2

  • Zoro # G716266896


product price:  $1,907.99
/pk 2, $954.00/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Width
24 in
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBSS242460x2
Zoro #
G716266896
UPC #
840223617957
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
24 in

Details

Color
Black

Description

Pack Size: 2 PackSize: 24 in H x 24 in D x 60 in W Body Thickness: 2 MM or 14 Gauge Door Thickness: 16 GaugeCapacity: Up to 400 lbs. Single Door Barndoor Style #304 Stainless Steel Lid 1.6mm and Powder Coated 1.6mm Steel Body. Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga.Stainless Steel door. Reinforced door spine strengthens the door and protects the latch mechanismEquipped with a stainless steel locking T-handle latchRecessed, beveled door with a 1/2in door gasket and stainless steel continuous hinge create a tight waterproof boxAll boxes need to be installed with appropriate brackets.Bolting the boxes to the frame will void the warranty.Manufactured by Viking Toolboxes
  • Single Door Barndoor Style
  • Size: 24" (H) x 24" (D) x 60" (W)
  • #304 Stainless Steel Lid 1.6mm and Powder Coated 1.6mm Steel Body
  • Reinforced door spine strengthens the door and protects the latch mechanism
  • Sturdy 14-ga. steel powder-coated body with handsome 14-ga. Polished Stainless Steel door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.