Myton Industries
Gray Bulk Container, Plastic, 18 cu ft Volume Capacity
Mfr # MTG-1GRAY
Zoro # G2120469
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 23 in
- Overall Width 44 in
- Volume Capacity 18 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myton Industries
- MFR # MTG-1GRAY
- Zoro # G2120469
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 44 in |
Overall Height | 23 in |
Overall Width | 44 in |
Inside Height | 19 in |
Inside Length | 40 in |
Top Inside Width | 41 1/2 in |
Bottom Inside Width | 40 in |
Bottom Inside Length | 40 in |
Inside Width | 40 in |
Top Inside Length | 41 1/2 in |
Description
Bulk Container, Color Gray, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 23 in, Overall Length 44 in, Overall Width 44 in, Stackable Yes, Stacking Capacity 500 lbs., Volume Capacity 18 cu ft, Weight Capacity 500 lb, Includes Lid Yes, Bottom Inside Length 40 in, Bottom Inside Width 40 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf, Wire , 24X72, Zp, Metro (2472BR)
- BASCO Lined 18-Gauge Drum Lid with Bungs ext. dia. 23" (DRM1539)
- AKRO-MILS Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREEN)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Clear (QSB114CL)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-2GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTD-2BLACK)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2ORANGE)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2BLUE)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)