Myton Industries
Gray Bulk Container, Plastic, 18 cu ft Volume Capacity
Mfr # MTG-2GRAY
Zoro # G2120785
product price: $322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 23 in
- Overall Width 44 in
- Volume Capacity 18 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Myton Industries
- MFR # MTG-2GRAY
- Zoro # G2120785
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 44 in |
Overall Height | 23 in |
Overall Width | 44 in |
Inside Height | 19 in |
Top Inside Width | 41 1/2 in |
Bottom Inside Length | 40 in |
Bottom Inside Width | 40 in |
Top Inside Length | 41 1/2 in |
Description
Bulk Container, Color Gray, Fork Entry 4-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 23 in, Overall Length 44 in, Overall Width 44 in, Stackable Yes, Volume Capacity 18 cu ft, Weight Capacity 700 lb, Includes Lid Yes, Bottom Inside Length 40 in, Bottom Inside Width 40 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Handle Style Rope, Inside Height 19 in, Lid Type Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Storage Box with 1 compartments, Plastic, 3 3/16 in H x 8-7/8 in W (T7000)
- LEWISBINS Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (PB104-4 Blue)
- BASCO Lid, White, Plastic, 11-1/2"x9-3/4 (MML8005-SK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 40"H (703387-BLK)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 14 cu ft Volume Capacity (4LMC6)
- MYTON INDUSTRIES White Bulk Container, Plastic, 23 cu ft Volume Capacity (4LMC5)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 8.7 cu ft Volume Capacity (MTW-1BLACK)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)