Myton Industries
Gray Bulk Container, Plastic, 7 cu ft Volume Capacity
Mfr # MT02GRAY
Zoro # G7734982
product price: $243.99
/ea
Free Shipping & Returns
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 19 in
- Overall Width 22 1/2 in
- Volume Capacity 7 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Myton Industries
- MFR # MT02GRAY
- Zoro # G7734982
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 51 1/2 in |
Overall Height | 19 in |
Overall Width | 22 1/2 in |
Inside Length | 46 1/2 in |
Bottom Inside Width | 17 1/4 in |
Inside Height | 15 in |
Bottom Inside Length | 46 1/2 in |
Inside Width | 17 1/4 in |
Top Inside Width | 19 in |
Top Inside Length | 48 in |
Description
Bulk Container, Color Gray, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 19 in, Overall Length 51 1/2 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 550 lbs., Volume Capacity 7 cu ft, Weight Capacity 550 lb, Includes Lid Yes, Bottom Inside Length 46 1/2 in, Bottom Inside Width 17 1/4 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819)
- AMGOOD 30 in. x 18 in. Stainless Steel Table With Wheels (AMG WT-3018-WHEELS)
- LEWISBINS Plastic Divider, Gray (DV1025 Grey)
- GLOBAL INDUSTRIAL Steel 27 in W x 21 in H, Gray (239956)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-2GRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 14 cu ft Volume Capacity (MTE-2LGRAY)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 14 cu ft Volume Capacity (4LMC7)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 39 cu ft Volume Capacity (C0130H46-104)
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)