Myton Industries

White Bulk Container, Plastic, 16.5 cu ft Volume Capacity

  • Mfr # 4LMC1

  • Zoro # G7734885


product price: $440.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Load Capacity 650 lb
  • Material Plastic
  • Overall Height 24 in
  • Overall Width 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 55 in
Overall Height 24 in
Overall Width 30 in
Top Inside Width 28 in
Bottom Inside Width 28 in
Inside Width 28 in
Inside Length 53 in
Inside Height 18 in
Bottom Inside Length 53 in
Top Inside Length 53 in

Description

Bulk Container, Color White, Fork Entry 2-Way Entry, Fork Pockets Yes, Mobility Stationary, Overall Height 24 in, Overall Length 55 in, Overall Width 30 in, Stackable Yes, Stacking Capacity 650 lbs., Volume Capacity 16.5 cu ft, Weight Capacity 650 lb, Includes Lid Yes, Bottom Inside Length 53 in, Bottom Inside Width 28 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Finish Unfinished, Inside Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.