6000 Series Deep Groove Radial Ball Brg W/Snap, 6003ZZENR

  • Mfr # 6003ZZENR

  • Zoro # G1391462


product price:  $9.39
/ea

Key Features

Type
Deep Groove Ball Bearing
Outer Ring Width
10 mm
Outside Diameter
35 mm
Number of Rows
1
Bore Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6003ZZENR
Zoro #
G1391462
UPC #
4991893856866
Country of Origin
Japan

Dimensions

Outer Ring Width
10 mm
Outside Diameter
35 mm
Bore Diameter
17 mm

Details

Type
Deep Groove Ball Bearing
Number of Rows
1
Item
Deep Groove Ball Bearing
Bearing Industry Number
6003
Closure
Double Shielded
System of Measurement
Metric
Dynamic Radial Load Capacity
6000 N
Maximum Speed
22000 RPM (Grease); 26000 RPM (Oil)
Static Radial Load Capacity
3250 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.