6000 Series Deep Groove Radial Ball Brg W/Snap, 6005ZZENR

  • Mfr # 6005ZZENR

  • Zoro # G1405508


product price:  $13.25
/ea

Key Features

Outer Ring Width
12 mm
Type
Deep Groove Ball Bearing
Bore Diameter
25 mm
System of Measurement
Metric
Bearing Industry Number
6005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6005ZZENR
Zoro #
G1405508
UPC #
4991893632071
Country of Origin
Japan

Dimensions

Outer Ring Width
12 mm
Bore Diameter
25 mm
Outside Diameter
47 mm

Details

Type
Deep Groove Ball Bearing
System of Measurement
Metric
Bearing Industry Number
6005
Closure
Double Shielded
Item
Deep Groove Ball Bearing
Number of Rows
1
Maximum Speed
15000 RPM (Grease); 18000 RPM (Oil)
Dynamic Radial Load Capacity
10100 N
Static Radial Load Capacity
5850 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.