Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 1 oz. Capacity, PK72

  • Zoro #: G0213887
  • Mfr #: PLA-03149
$79.12 ($1.10/unit)
  • Labware Screw Closure Size: 20-415mm
  • Item: Bottle
  • Labware Closure Material: Polypropylene
See full product details
This item ships free.

Nalgene #PLA-03149 Specifications

  • Zoro #: G0213887
  • Mfr #: PLA-03149
Labware Screw Closure Size: 20-415mm Item: Bottle
Labware Closure Material: Polypropylene Labware Body Color: Natural
Sterile/Non-Sterile: Non-Sterile Bottle/Jar Shape: Round
Labware Basic Material: Plastic Autoclavable: No
Labware Capacity - English: 1 oz Labware Closure Color: Natural
Glassware Class: Not Rated Includes Closure: Yes
Labware Closure Liner Material: Polypropylene Pre-Cleaned: None
Labware Clarity: Opaque Mouth: Narrow
Labware Body Material: HDPE Labware Closure Type: Screw On
Labware Capacity - Metric: 30 mL Labware Closure Liner Design: Molded-In Seal Ring
Bottle/Jar Type: Sampling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle, 1 oz, 30 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 20-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 72

Reviews of Nalgene #PLA-03149