Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Heating & Cooling
      4. /
      5. AC & Refrigeration Components
      6. /
      7. Vacuum Pumps
      8. /
      9. NALGENE 6131-0010, PK 4
      Shop All Vacuum Pumps
      Nalgene Labware

      NALGENE 6131-0010, PK 4

      • Zoro #: G5148727
      • Mfr #: 6131-0010
      Hover or click to zoom Tap to zoom
      Key Features
      • Item: NALGENE 6131-0010,PK 4
      See full product details
      $646.67
      Pk of 4, $161.67/ea

      Subtotal: $646.67
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Nalgene Labware
      • MFR #
        6131-0010
      • Zoro #
        G5148727
      • Country of Origin
        United States
      • Category Vacuum Pumps

      Details

      Item NALGENE 6131-0010,PK 4
      Is something inaccurate or missing? Help us improve our product information

      Description

      NALGENE 6131-0010,PK 4, Package Quantity 4

        Reviews of Nalgene Labware #6131-0010

        Explore more

        • NALGENE LABWARE NALGENE 6132-0010, PK 4 6132-0010
        • NALGENE LABWARE NALGENE 6131-0020, PK 4 6131-0020
        • NALGENE LABWARE NALGENE 6132-0020, PK 4 6132-0020
        • NALGENE LABWARE Repairable Pvc Hand-Operated Vacuum Pump 6132-2000
        • UNIWELD Refrigerant Evacuation Pump, 14.0 lb. UVP1.5-110
        • LABCONCO Vacuubrand Hybrid Vacuum Pump, 230V Dome 7584002
        • RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm VC-100
        • ROBINAIR Vacuum Pump Oil, 12 Qts 13203
        • SLOAN Vacuum Pump 3/16in 10000PSI SLS-P-P-1
        • NATIONAL REFRIGERATION PRODUCTS NRP Vacuum Pump, 34 Oz Oil Capacity, 8 CFM TEZ8
        • DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V 1376B-01
        • Nalgene Labware Vacuum Pumps

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc