Nanuk Cases
Cubed Foam Inserts 17" x 11-13/16", Pk4
Mfr # 925-FOAM
Zoro # G8480884
$48.95
36% off
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 17"
- Width 11-13/16"
- Height 4"
- Color Black
Explore More Products
- NANUK CASES Cubed Foam Inserts 22" x 17", Pk4 945-FOAM
- NANUK CASES Cubed Foam Inserts 9-3/8" x 7-3/8", Pk3 1-90500-K
- NANUK CASES Cubed Foam Inserts 20" x 14", Pk4 940-FOAM
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 915-FOAM
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 920-FOAM
- NANUK CASES Cubed Foam Inserts 18" x 13", Pk4 930-FOAM
- PELICAN Pick N Pluck Foam for 1510 1511
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 56KZ78
- ZORO SELECT Foam Roll 18" x 250 ft., 1/4" Thickness, Pk4 5VFE6
- PELICAN Replacement Foam Set for 1560 1561
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case FS0404
- Nanuk Cases Protective Packaging