Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Orange Protective Case, 14.3"L x 11.1"W x 4.7"D
  • Zoro #: G0285741
  • Mfr #: 910-0003
$42.58
  • Standards: ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion), Meets Airline Carry-On Regulations
  • Weight: 3 lb.
  • Latch: Powerclaw(TM) Latching System
See full product details
Orders over $50 ship free.

Nanuk Cases #910-0003 Specifications

  • Zoro #: G0285741
  • Mfr #: 910-0003
Standards: ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion), Meets Airline Carry-On Regulations Weight: 3 lb.
Latch: Powerclaw(TM) Latching System Overall Depth: 4.7"
Max. Temp. Rating: 140 Degrees F Lid Depth: 1-3/8"
Number of Padlock Holes: 2 Case Type: Carrying Case
Handle Style - Protective Cases: Folding Includes Foam: No
Item: Protective Case Number of Wheels: 0
Handle Style: Soft Grip Material: Lightweight NK-7 Polypropylene
Volume Capacity: 0.28 cu. ft. Overall Length: 14.3"
Features: Power Claw Latching System, Waterproof Cases, Impact Resistant, Padlockable, Shoulder Strap Attachment, Stackable, Integrated Bezel System, Handle Stay, Integrated Lid Stay, Stainless Steel Hardware Foam Material: None
Number of Latches: 2 Color: Orange
Inside Width: 9-1/4" Mfr. Series: 910
Bottom Depth: 2-7/8" Inside Length: 13-1/4"
Water and Air Tight O-Ring: IP67 Overall Width: 11.1"
Min. Temp. Rating: -20 Degrees F Inside Depth: 4-1/8"
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Product specs for this Protective Case include the following: COLOR: Orange, OVERALL LENGTH: 14.3", MATERIAL: Lightweight NK-7 Polypropylene

Reviews of Nanuk Cases #910-0003