Nanuk Cases

Orange Protective Case, 19.8"L x 16"W x 7.6"D


$169.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material NK-7 High Impact Polypropylene
  • Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
  • Overall Depth 7 5/8 in
  • Overall Length 21
  • Overall Width 9
See all product information