Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL

  • Zoro #: G0020745
  • Mfr #: 1503JFY2

$120.86

  • Color: Hi-Visibility Lime Yellow
  • Standards: ASTM D6413-99, ASTM F189
  • Hood Included: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #1503JFY2 Specifications

  • Zoro #: G0020745
  • Mfr #: 1503JFY2
Color: Hi-Visibility Lime Yellow Standards: ASTM D6413-99, ASTM F189
Hood Included: Yes Rainwear Size: 2XL
Rainwear Color: Yellow/Green Number of Pockets (Outside): 2
Rainwear Cuff Style: Hook-and-Loop Rainwear ANSI Class: Class 3, Type R
Hazard Risk Category (HRC): 1 Hood Style: Attached
Liner Material: Polyester Rainwear Features: Wind Resistant
Gender: Men's Number of Inside Pockets: 0
Closure Type: Zipper, Snaps Number of Outside Pockets: 2
ANSI Class: Type R, Class 3, Level 2 Thickness: 0.25mm
Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist Rainwear Style: Arc Flash Rain Jacket
ATPV Rating: 7.0 cal./cm2 Length: 30"
Item: Arc Flash Rain Jacket Rainwear Primary Material: Kevlar(R), Nomex(R) PVC
Size: 2XL Fabric Weight: 8 oz.
Resists: Arc Flash, Rain, Wind Material: Flame Resistant PVC/Nomex(R)/Kevlar(R)
Arc Flash PPE Category: 1 Jacket Length: 30"
High Visibility: Yes Seam Style: Sealed
Fits Chest Size: 52" to 54" Number of Pockets (Inside): 0
Rainwear Closure Type: Snaps, Zipper Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 1, ATPV Rating 7.0 cal./cm2, High Visibility Yes, Rainwear Primary Material Kevlar(R), Nomex(R) PVC, Rainwear Size 2XL, Yellow/Green, Rainwear Features Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 52 In. to 54 In., Men's, Liner Material Polyester, Material Flame Resistant PVC/Nomex(R)/Kevlar(R), Seam Style Sealed, Fabric Weight 8 oz., Jacket Length 30 In., Number of Pockets (Inside) 0

Reviews of Nasco #1503JFY2