Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Rain Jacket with Hood, Lime Yellow, 3XL

  • Zoro #: G0020754
  • Mfr #: 1503JFY3

$128.51

  • Item: Arc Flash Rain Jacket
  • Rainwear Cuff Style: Hook-and-Loop
  • Number of Outside Pockets: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #1503JFY3 Specifications

  • Zoro #: G0020754
  • Mfr #: 1503JFY3
Item: Arc Flash Rain Jacket Rainwear Cuff Style: Hook-and-Loop
Number of Outside Pockets: 2 Thickness: 0.25mm
Seam Style: Sealed Arc Flash PPE Category: 1
Size: 3XL Resists: Arc Flash, Rain, Wind
Hazard Risk Category (HRC): 1 Hood Style: Attached
Material: Flame Resistant PVC/Nomex(R)/Kevlar(R) Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist
Rainwear Features: Wind Resistant Number of Pockets (Inside): 0
Rainwear Size: 3XL Fabric Weight: 8 oz.
Number of Inside Pockets: 0 Color: Hi-Visibility Lime Yellow
Rainwear Closure Type: Snaps, Zipper Liner Material: Polyester
Closure Type: Zipper, Snaps Rainwear ANSI Class: Class 3, Type R
Rainwear Color: Yellow/Green ANSI Class: Type R, Class 3, Level 2
Standards: ASTM D6413-99, ASTM F189 Length: 30"
Number of Pockets (Outside): 2 Fits Chest Size: 56" to 58"
ATPV Rating: 7.0 cal./cm2 Gender: Men's
High Visibility: Yes Jacket Length: 30"
Rainwear Primary Material: Kevlar(R), Nomex(R) PVC Hood Included: Yes
Rainwear Style: Arc Flash Rain Jacket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 1, ATPV Rating 7.0 cal./cm2, High Visibility Yes, Rainwear Primary Material Kevlar(R), Nomex(R) PVC, Rainwear Size 3XL, Yellow/Green, Rainwear Features Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 56 In. to 58 In., Men's, Liner Material Polyester, Material Flame Resistant PVC/Nomex(R)/Kevlar(R), Seam Style Sealed, Fabric Weight 8 oz., Jacket Length 30 In., Number of Pockets (Inside) 0

Reviews of Nasco #1503JFY3