Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Rain Jacket with Hood, Lime Yellow, 4XL

  • Zoro #: G0020763
  • Mfr #: 1503JFY4

$122.08

  • Number of Outside Pockets: 2
  • Color: Hi-Visibility Lime Yellow
  • Rainwear Primary Material: Kevlar(R), Nomex(R) PVC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #1503JFY4 Specifications

  • Zoro #: G0020763
  • Mfr #: 1503JFY4
Number of Outside Pockets: 2 Color: Hi-Visibility Lime Yellow
Rainwear Primary Material: Kevlar(R), Nomex(R) PVC Rainwear ANSI Class: Class 3, Type R
Liner Material: Polyester Size: 4Xl
Seam Style: Sealed Material: Flame Resistant PVC/Nomex(R)/Kevlar(R)
Length: 30" Arc Flash PPE Category: 1
Number of Inside Pockets: 0 Closure Type: Zipper, Snaps
ATPV Rating: 7.0 cal./cm2 Fabric Weight: 8 oz.
ANSI Class: Type R, Class 3, Level 2 Rainwear Color: Yellow/Green
Hood Style: Attached High Visibility: Yes
Hazard Risk Category (HRC): 1 Rainwear Features: Wind Resistant
Item: Arc Flash Rain Jacket Fits Chest Size: 60" to 62"
Jacket Length: 30" Resists: Arc Flash, Rain, Wind
Hood Included: Yes Rainwear Size: 4XL
Rainwear Closure Type: Snaps, Zipper Standards: ASTM D6413-99, ASTM F189
Number of Pockets (Inside): 0 Rainwear Style: Arc Flash Rain Jacket
Thickness: 0.25mm Gender: Men's
Rainwear Cuff Style: Hook-and-Loop Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist
Number of Pockets (Outside): 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 1, ATPV Rating 7.0 cal./cm2, High Visibility Yes, Rainwear Primary Material Kevlar(R), Nomex(R) PVC, Rainwear Size 4XL, Yellow/Green, Rainwear Features Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 60 In. to 62 In., Men's, Liner Material Polyester, Material Flame Resistant PVC/Nomex(R)/Kevlar(R), Seam Style Sealed, Fabric Weight 8 oz., Jacket Length 30 In., Number of Pockets (Inside) 0

Reviews of Nasco #1503JFY4