Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Arc Flash Rain Jacket with Hood, Lime Yellow, L
  • Zoro #: G0020727
  • Mfr #: 1503JFYL
$122.08
  • Material: Flame Resistant PVC/Nomex(R)/Kevlar(R)
  • Hood Included: Yes
  • Seam Style: Sealed
See full product details
This item ships free.

Nasco #1503JFYL Specifications

  • Zoro #: G0020727
  • Mfr #: 1503JFYL
Material: Flame Resistant PVC/Nomex(R)/Kevlar(R) Hood Included: Yes
Seam Style: Sealed Gender: Men's
Rainwear Color: Yellow/Green Rainwear Style: Arc Flash Rain Jacket
Size: L Rainwear Features: Wind Resistant
Rainwear ANSI Class: Class 3, Type R Arc Flash PPE Category: 1
Number of Outside Pockets: 2 Liner Material: Polyester
Number of Inside Pockets: 0 Rainwear Primary Material: Kevlar(R), Nomex(R) PVC
ATPV Rating: 7.0 cal./cm2 Number of Pockets (Inside): 0
Rainwear Closure Type: Snaps, Zipper Thickness: 0.25mm
Number of Pockets (Outside): 2 Item: Arc Flash Rain Jacket
Length: 30" Jacket Length: 30"
Rainwear Cuff Style: Hook-and-Loop Hood Style: Attached
Fabric Weight: 8 oz. Fits Chest Size: 44" to 48"
Standards: ASTM D6413-99, ASTM F189 Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist
Hazard Risk Category (HRC): 1 High Visibility: Yes
Closure Type: Zipper, Snaps Rainwear Size: L
ANSI Class: Type R, Class 3, Level 2 Resists: Arc Flash, Rain, Wind
Color: Hi-Visibility Lime Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 1, ATPV Rating 7.0 cal./cm2, High Visibility Yes, Rainwear Primary Material Kevlar(R), Nomex(R) PVC, Rainwear Size L, Yellow/Green, Rainwear Features Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 44 In. to 48 In., Men's, Liner Material Polyester, Material Flame Resistant PVC/Nomex(R)/Kevlar(R), Seam Style Sealed, Fabric Weight 8 oz., Jacket Length 30 In., Number of Pockets (Inside) 0

Reviews of Nasco #1503JFYL