Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Arc Flash Rain Jacket with Hood, Lime Yellow, M
  • Zoro #: G0020711
  • Mfr #: 1503JFYM
$111.90
  • Gender: Men's
  • Rainwear ANSI Class: Class 3, Type R
  • Number of Pockets (Inside): 0
See full product details
This item ships free.

Nasco #1503JFYM Specifications

  • Zoro #: G0020711
  • Mfr #: 1503JFYM
Gender: Men's Rainwear ANSI Class: Class 3, Type R
Number of Pockets (Inside): 0 Rainwear Color: Yellow/Green
Item: Arc Flash Rain Jacket Length: 30"
Number of Pockets (Outside): 2 Rainwear Features: Wind Resistant
Standards: ASTM D6413-99, ASTM F189 Fits Chest Size: 40" to 42"
ATPV Rating: 7.0 cal./cm2 Liner Material: Polyester
Resists: Arc Flash, Rain, Wind Number of Outside Pockets: 2
Closure Type: Zipper, Snaps Rainwear Size: M
Seam Style: Sealed Hood Style: Attached
Fabric Weight: 8 oz. High Visibility: Yes
Hazard Risk Category (HRC): 1 Number of Inside Pockets: 0
Rainwear Closure Type: Snaps, Zipper Material: Flame Resistant PVC/Nomex(R)/Kevlar(R)
Thickness: 0.25mm Jacket Length: 30"
Rainwear Style: Arc Flash Rain Jacket Arc Flash PPE Category: 1
Hood Included: Yes Rainwear Cuff Style: Hook-and-Loop
Size: M Color: Hi-Visibility Lime Yellow
Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist Rainwear Primary Material: Kevlar(R), Nomex(R) PVC
ANSI Class: Type R, Class 3, Level 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 1, ATPV Rating 7.0 cal./cm2, High Visibility Yes, Rainwear Primary Material Kevlar(R), Nomex(R) PVC, Rainwear Size M, Yellow/Green, Rainwear Features Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 40 In. to 42 In., Men's, Liner Material Polyester, Material Flame Resistant PVC/Nomex(R)/Kevlar(R), Seam Style Sealed, Fabric Weight 8 oz., Jacket Length 30 In., Number of Pockets (Inside) 0

Reviews of Nasco #1503JFYM