Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Rain Jacket with Hood, Lime Yellow, XL

  • Zoro #: G0020736
  • Mfr #: 1503JFYX

$128.51

  • Color: Hi-Visibility Lime Yellow
  • Size: Xl
  • Number of Inside Pockets: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #1503JFYX Specifications

  • Zoro #: G0020736
  • Mfr #: 1503JFYX
Color: Hi-Visibility Lime Yellow Size: Xl
Number of Inside Pockets: 0 ATPV Rating: 7.0 cal./cm2
Standards: ASTM D6413-99, ASTM F189 Rainwear Color: Yellow/Green
Hood Style: Attached Length: 30"
Number of Outside Pockets: 2 ANSI Class: Type R, Class 3, Level 2
Jacket Length: 30" High Visibility: Yes
Rainwear Size: XL Number of Pockets (Outside): 2
Closure Type: Zipper, Snaps Material: Flame Resistant PVC/Nomex(R)/Kevlar(R)
Hazard Risk Category (HRC): 1 Fabric Weight: 8 oz.
Seam Style: Sealed Rainwear Style: Arc Flash Rain Jacket
Gender: Men's Arc Flash PPE Category: 1
Thickness: 0.25mm Number of Pockets (Inside): 0
Resists: Arc Flash, Rain, Wind Hood Included: Yes
Liner Material: Polyester Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist
Rainwear Primary Material: Kevlar(R), Nomex(R) PVC Rainwear ANSI Class: Class 3, Type R
Rainwear Features: Wind Resistant Fits Chest Size: 48" to 50"
Rainwear Closure Type: Snaps, Zipper Rainwear Cuff Style: Hook-and-Loop
Item: Arc Flash Rain Jacket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 1, ATPV Rating 7.0 cal./cm2, High Visibility Yes, Rainwear Primary Material Kevlar(R), Nomex(R) PVC, Rainwear Size XL, Yellow/Green, Rainwear Features Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 48 In. to 50 In., Men's, Liner Material Polyester, Material Flame Resistant PVC/Nomex(R)/Kevlar(R), Seam Style Sealed, Fabric Weight 8 oz., Jacket Length 30 In., Number of Pockets (Inside) 0

Reviews of Nasco #1503JFYX