Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, 3XL

  • Zoro #: G0020946
  • Mfr #: 4503JFO3

$212.00

  • Seam Style: Sealed
  • Hazard Risk Category (HRC): 2
  • Size: 3XL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #4503JFO3 Specifications

  • Zoro #: G0020946
  • Mfr #: 4503JFO3
Seam Style: Sealed Hazard Risk Category (HRC): 2
Size: 3XL Fabric Weight: 10 oz.
Rainwear Cuff Style: Hook-and-Loop ANSI Class: Type R, Class 3, Level 2
Standards: ASTM D6413-99, ASTM F1891, ASTM F935 Jacket Length: 30"
Length: 30" Thickness: 0.25mm
Fits Chest Size: 56" to 58" Gender: Men's
Rainwear Primary Material: EXCEL FR(R) Cotton Resists: Arc Flash, Chemicals, Rain, Wind
Color: Hi-Visibility Orange Rainwear Color: Orange
Number of Outside Pockets: 2 Rainwear ANSI Class: Class 3, Type R
Number of Pockets (Outside): 2 Material: Flame Resistant Polyurethane/Excel FR(TM)
Hood Included: Yes Closure Type: Zipper, Hook-and-Loop
Number of Inside Pockets: 0 Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist
Rainwear Style: Arc Flash Rain Jacket Liner Material: Polyester
Hood Style: Attached High Visibility: Yes
Rainwear Size: 3XL Arc Flash PPE Category: 2
ATPV Rating: 16.0 cal./cm2 Rainwear Closure Type: Hook-and-Loop, Zipper
Rainwear Features: Chemical Resistant, Wind Resistant Item: Arc Flash Rain Jacket with Hood
Number of Pockets (Inside): 0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 2, ATPV Rating 16.0 cal./cm2, High Visibility Yes, Rainwear Primary Material EXCEL FR(R) Cotton, Rainwear Size 3XL, Orange, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 56 In. to 58 In., Men's, Liner Material Polyester, Material Flame Resistant Polyurethane/Excel FR(TM), Seam Style Sealed, Fabric Weight 10 oz., Jacket Length 30 In.

Reviews of Nasco #4503JFO3