20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, 4XL

NASCO| Zoro #: G0020955| Mfr #: 4503JFO4

$195.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0020955 Mfr #: 4503JFO4
Item: Arc Flash Rain Jacket with HoodSeam Style: Sealed
Closure Type: Zipper, Hook-and-LoopSize: 4Xl
Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop WaistThickness: 0.25mm
Number of Outside Pockets: 2Color: Hi-Visibility Orange
Standards: ASTM D6413-99, ASTM F1891, ASTM F936ANSI Class: Type R, Class 3, Level 2
Number of Inside Pockets: 0Fits Chest Size: 60" to 62"
ATPV Rating: 16.0 cal./cm2Liner Material: Polyester
Hazard Risk Category (HRC): 2Gender: Men's
Length: 30"Material: Flame Resistant Polyurethane/Excel FR(TM)
Country of Origin (subject to change): United States

Description

Arc Flash Rain Jacket with Hood, Gender Men's, Hi-Visibility Orange, 4XL, Fits Chest Size 60 In. to 62 In., ATPV Rating 16.0 cal./cm2, Hazard Risk Category (HRC) 2, Type R, Class 3, Level 2 ANSI Class, Flame Resistant Polyurethane/Excel FR(TM), Length 30 In., Zipper, Hook-and-Loop Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.25mm, Seam Style Sealed, Includes Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist, Liner Material Polyester

Reviews