Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M

  • Zoro #: G0020903
  • Mfr #: 4503JFOM

$212.00

  • Arc Flash PPE Category: 2
  • Resists: Arc Flash, Chemicals, Rain, Wind
  • Fits Chest Size: 40" to 42"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #4503JFOM Specifications

  • Zoro #: G0020903
  • Mfr #: 4503JFOM
Arc Flash PPE Category: 2 Resists: Arc Flash, Chemicals, Rain, Wind
Fits Chest Size: 40" to 42" Hazard Risk Category (HRC): 2
ANSI Class: Type R, Class 3, Level 2 Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist
Rainwear ANSI Class: Class 3, Type R Rainwear Primary Material: EXCEL FR(R) Cotton
Number of Outside Pockets: 2 Size: M
Rainwear Style: Arc Flash Rain Jacket Hood Included: Yes
Item: Arc Flash Rain Jacket with Hood Closure Type: Zipper, Hook-and-Loop
Number of Pockets (Outside): 2 Rainwear Cuff Style: Hook-and-Loop
Rainwear Color: Orange Hood Style: Attached
Gender: Men's Number of Pockets (Inside): 0
Fabric Weight: 10 oz. Jacket Length: 30"
Material: Flame Resistant Polyurethane/Excel FR(TM) Standards: ASTM D6413-99, ASTM F1891, ASTM F931
ATPV Rating: 16.0 cal./cm2 Rainwear Features: Chemical Resistant, Wind Resistant
Rainwear Size: M Color: Hi-Visibility Orange
Length: 30" Seam Style: Sealed
Number of Inside Pockets: 0 Rainwear Closure Type: Hook-and-Loop, Zipper
Liner Material: Polyester Thickness: 0.25mm
High Visibility: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 2, ATPV Rating 16.0 cal./cm2, High Visibility Yes, Rainwear Primary Material EXCEL FR(R) Cotton, Rainwear Size M, Orange, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 40 In. to 42 In., Men's, Liner Material Polyester, Material Flame Resistant Polyurethane/Excel FR(TM), Seam Style Sealed, Fabric Weight 10 oz., Jacket Length 30 In.

Reviews of Nasco #4503JFOM