Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, S

  • Zoro #: G0020894
  • Mfr #: 4503JFOS

$201.40

  • Arc Flash PPE Category: 2
  • Size: S
  • Hood Included: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nasco #4503JFOS Specifications

  • Zoro #: G0020894
  • Mfr #: 4503JFOS
Arc Flash PPE Category: 2 Size: S
Hood Included: Yes Number of Inside Pockets: 0
Color: Hi-Visibility Orange Resists: Arc Flash, Chemicals, Rain, Wind
Number of Pockets (Outside): 2 Fits Chest Size: 36" to 38"
Fabric Weight: 10 oz. Liner Material: Polyester
Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist Hazard Risk Category (HRC): 2
Rainwear Size: S Item: Arc Flash Rain Jacket with Hood
Jacket Length: 30" Rainwear Style: Arc Flash Rain Jacket
Standards: ASTM D6413-99, ASTM F1891, ASTM F930 Rainwear Primary Material: EXCEL FR(R) Cotton
Number of Pockets (Inside): 0 Seam Style: Sealed
Rainwear Color: Orange Number of Outside Pockets: 2
Rainwear Closure Type: Hook-and-Loop, Zipper High Visibility: Yes
ATPV Rating: 16.0 cal./cm2 Material: Flame Resistant Polyurethane/Excel FR(TM)
Thickness: 0.25mm Hood Style: Attached
Closure Type: Zipper, Hook-and-Loop Rainwear Cuff Style: Hook-and-Loop
Gender: Men's ANSI Class: Type R, Class 3, Level 2
Rainwear Features: Chemical Resistant, Wind Resistant Rainwear ANSI Class: Class 3, Type R
Length: 30" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Rain Jacket, Arc Flash PPE Category 2, ATPV Rating 16.0 cal./cm2, High Visibility Yes, Rainwear Primary Material EXCEL FR(R) Cotton, Rainwear Size S, Orange, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear ANSI Class Class 3, Type R, Hood Included Yes, Hood Style Attached, Fits Chest Size 36 In. to 38 In., Men's, Liner Material Polyester, Material Flame Resistant Polyurethane/Excel FR(TM), Seam Style Sealed, Fabric Weight 10 oz., Jacket Length 30 In.

Reviews of Nasco #4503JFOS