LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, XL

NASCO| Zoro #: G0020921| Mfr #: 4503JFOX

$246.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0020921 Mfr #: 4503JFOX
Seam Style: SealedGender: Men's
Material: Flame Resistant Polyurethane/Excel FR(TM)Length: 30"
Hazard Risk Category (HRC): 2Includes: Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist, Stow-Away Hood
Item: Arc Flash Rain Jacket with HoodSize: Xl
Color: Hi-visibility OrangeFits Chest Size: 48" to 50"
Standards: ASTM 6413-99, ASTM F1891, ASTM F933ATPV Rating: 16.0 cal./cm2
Closure Type: Zipper, Hook-and-LoopThickness: 0.25mm
Number of Outside Pockets: 2Number of Inside Pockets: 0
Liner Material: PolyesterCountry of Origin (subject to change): United States

Product Description

Arc Flash Rain Jacket with Hood, Gender Men's, Hi-Visibility Orange, XL, Fits Chest Size 48 In. to 50 In., ATPV Rating 19 Cal/cm2, Hazard Risk Category (HRC) 2, 107 Class 3 ANSI Class, Flame Resistant Polyurethane/Excel FR(TM), Length 30 In., Zipper, Hook-and-Loop Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.25mm, Seam Style Sealed, Includes Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist, Stow-Away Hood, Liner Material Polyester

Product Reviews

Save 15%. Sign up for Z-mail.