LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Arc Flash Rain Bib Overall, Orange, Flame Resistant, 2XL

NASCO| Zoro #: G0021016| Mfr #: 4501TFO2

$297.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0021016 Mfr #: 4501TFO2
Seam Style: SealedGender: Men's
Material: Flame Resistant Polyurethane/Excel FR(TM)Hazard Risk Category (HRC): 2
Includes: Reflective Striping, Hook-and-Loop Leg Cuffs AdjustersResists: Water, Alkalies, hydrocarbons, Oil, Most alcohols
Item: Arc Flash Rain Bib OverallSize: 2XL
Color: Hi-visibility OrangeFits Chest Size: 52" to 54"
Fits Waist Size: 48 to 50"Inseam: 31"
Standards: ASTM 6413-99, ASTM F1891, ASTM F937ATPV Rating: 16.0 cal./cm2
Closure Type: Fly Front w/SnapsFabric Weight: 10 oz.
Number of Pockets: 0Liner Material: PVC
ANSI Class: 111 Class EThickness: 0.17mm
Country of Origin (subject to change): United States

Product Description

Arc Flash Rain Bib Overall, 2XL, Hi-Visibility Orange, Fits Waist Size 48 to 50 In., Inseam 31 In., Fits Chest Size 52 In. to 54 In., ATPV Rating 19 Cal/cm2, Hazard Risk Category (HRC) 2, ANSI Class 111 Class E, Gender Men's, Flame Resistant Polyurethane/Excel FR(TM), Fly Front w/Snaps Closure Type, Seam Style Sealed, Number of Pockets 0, Thickness 0.17mm, Fabric Weight 10 oz., Liner Material PVC, Resists Water, Alkalies, hydrocarbons, Oil, Most alcohols

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.