Arc Flash Rain Bib Overall, Orange, Flame Resistant, 3XL

NASCO| Zoro #: G0021025| Mfr #: 4501TFO3

$308.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resists: Water, Alkalies, hydrocarbons, Oil, Most alcohols
ATPV Rating: 16.0 cal./cm2
Includes: Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0021025 Mfr #: 4501TFO3
Resists: Water, Alkalies, hydrocarbons, Oil, Most alcoholsATPV Rating: 16.0 cal./cm2
Includes: Reflective Striping, Hook-and-Loop Leg Cuffs AdjustersThickness: 0.17mm
Fabric Weight: 10 oz.Item: Arc Flash Rain Bib Overall
Fits Chest Size: 50" to 52"Gender: Men's
Seam Style: SealedFits Waist Size: 52 to 54"
Material: Flame Resistant Polyurethane/Excel FR(TM)Liner Material: PVC
Standards: ASTM 6413-99, ASTM F1891, ASTM F937Number of Pockets: 0
ANSI Class: 112 Class EHazard Risk Category (HRC): 2
Inseam: 32"Closure Type: Fly Front w/Snaps
Size: 3XLColor: Hi-Visibility Orange
Country of Origin (subject to change): United States

Description

Arc Flash Rain Bib Overall, 3XL, Hi-Visibility Orange, Fits Waist Size 52 to 54 In., Inseam 32 In., Fits Chest Size 50 In. to 52 In., ATPV Rating 19 Cal/cm2, Hazard Risk Category (HRC) 2, ANSI Class 112 Class E, Gender Men's, Flame Resistant Polyurethane/Excel FR(TM), Fly Front w/Snaps Closure Type, Seam Style Sealed, Number of Pockets 0, Thickness 0.17mm, Fabric Weight 10 oz., Liner Material PVC, Resists Water, Alkalies, hydrocarbons, Oil, Most alcohols

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews