Arc Flash Rain Bib Overall, Lime Yellow, 4XL

NASCO| Zoro #: G0020851| Mfr #: 1501TFY4

$146.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.17mm
Includes: Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
ANSI Class: 107 Class E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0020851 Mfr #: 1501TFY4
Thickness: 0.17mmIncludes: Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
ANSI Class: 107 Class EHazard Risk Category (HRC): 1
Fits Chest Size: 44"Seam Style: Sealed
Material: PVC/Nomex(R)/Kevlar(R)Inseam: 32"
Item: Arc Flash Rain Bib OverallResists: water
Size: 4XlGender: Men's
Number of Pockets: 0Fabric Weight: 8 oz.
Liner Material: PVCFits Waist Size: 56 to 58"
ATPV Rating: 7.0 cal./cm2Color: Hi-Visibility Lime Yellow
Closure Type: Fly Front w/SnapsStandards: ASTM F1891
Country of Origin (subject to change): United States

Description

Arc Flash Rain Bib Overall, 4XL, Hi-Visibility Lime Yellow, Fits Waist Size 56 to 58 In., Inseam 32 In., Fits Chest Size 44 In., ATPV Rating 7 Cal/cm2, Hazard Risk Category (HRC) 1, ANSI Class 107 Class E, Gender Men's, PVC/Nomex(R)/Kevlar(R), Fly Front w/Snaps Closure Type, Seam Style Sealed, Number of Pockets 0, Thickness 0.17mm, Fabric Weight 8 oz., Liner Material PVC, Resists Water, Includes Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters, Standards ASTM F1891

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews