Arc Flash Rain Bib Overall, Orange, Flame Resistant, 4XL

NASCO| Zoro #: G0021034| Mfr #: 4501TFO4

$301.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0021034 Mfr #: 4501TFO4
Seam Style: SealedGender: Men's
Material: Flame Resistant Polyurethane/Excel FR(TM)Hazard Risk Category (HRC): 2
Resists: Water, Alkalies, hydrocarbons, Oil, Most alcoholsIncludes: Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
Item: Arc Flash Rain Bib OverallSize: 4XL
Color: Hi-Visibility OrangeFits Chest Size: 44"
Fits Waist Size: 56 to 58"Inseam: 32"
Standards: ASTM 6413-99, ASTM F1891, ASTM F937ATPV Rating: 19 Cal/cm2
Closure Type: Fly Front w/SnapsFabric Weight: 10 oz.
Thickness: 0.17mmNumber of Pockets: 0
ANSI Class: 113 Class ELiner Material: PVC
Country of Origin (subject to change): United States

Product Description

Arc Flash Rain Bib Overall, 4XL, Hi-Visibility Orange, Fits Waist Size 56 to 58 In., Inseam 32 In., Fits Chest Size 44 In., ATPV Rating 19 Cal/cm2, Hazard Risk Category (HRC) 2, ANSI Class 113 Class E, Gender Men's, Flame Resistant Polyurethane/Excel FR(TM), Fly Front w/Snaps Closure Type, Seam Style Sealed, Number of Pockets 0, Thickness 0.17mm, Fabric Weight 10 oz., Liner Material PVC, Resists Water, Alkalies, hydrocarbons, Oil, Most alcohols

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.