20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M

NASCO| Zoro #: G0020982| Mfr #: 4501TFOM

$296.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0020982 Mfr #: 4501TFOM
Item: Arc Flash Rain Bib OverallSeam Style: Sealed
Inseam: 30"Size: M
Fabric Weight: 10 oz.Includes: Reflective Striping
Resists: Alkalies, Hydrocarbons, Oil, Most AlcoholsThickness: 0.45mm
Fits Waist Size: 36" to 38"Color: Hi-Visibility Orange
Standards: ASTM D6413, F1891-12, ASTM F2733-17ANSI Class: 108 Class E
Number of Pockets: 0Fits Chest Size: 38" to 40"
ATPV Rating: 16.0 cal./cm2Liner Material: PVC
Hazard Risk Category (HRC): 2Gender: Men's
Closure Type: Fly Front w/SnapsMaterial: Flame Resistant Polyurethane/Excel FR(TM)
Country of Origin (subject to change): United States

Description

Arc Flash Rain Bib Overall, Arc Flash PPE Category 2, ATPV Rating 16.0 cal./cm2, High Visibility Yes, Rainwear Primary Material EXCEL FR(R) Cotton, M, Orange, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear ANSI Class Class E, Fits Waist Size 36 In. to 38 In., Men's, Liner Material PVC, Seam Style Sealed, Fabric Weight 10 oz., Inseam 30 In.

Reviews