20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S

NASCO| Zoro #: G0020973| Mfr #: 4501TFOS

$296.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0020973 Mfr #: 4501TFOS
Item: Arc Flash Rain Bib OverallSeam Style: Sealed
Inseam: 30"Size: S
Fabric Weight: 10 oz.Includes: Reflective Striping
Resists: Alkalies, Hydrocarbons, Oil, Most AlcoholsThickness: 0.45mm
Fits Waist Size: 32" to 34"Color: Hi-Visibility Orange
Standards: ASTM D6413, F1891-12, ASTM F2733-17Number of Pockets: 0
Fits Chest Size: 36" to 38"ATPV Rating: 16.0 cal./cm2
ANSI Class: 107 Class ELiner Material: PVC
Hazard Risk Category (HRC): 2Gender: Men's
Closure Type: Fly Front w/SnapsMaterial: Flame Resistant Polyurethane/Excel FR(TM)
Country of Origin (subject to change): United States

Description

Arc Flash Rain Bib Overall, Arc Flash PPE Category 2, ATPV Rating 16.0 cal./cm2, High Visibility Yes, Rainwear Primary Material EXCEL FR(R) Cotton, S, Orange, Rainwear Features Chemical Resistant, Wind Resistant, Rainwear ANSI Class Class E, Fits Waist Size 32 In. to 34 In., Men's, Liner Material PVC, Seam Style Sealed, Fabric Weight 10 oz., Inseam 30 In.

Reviews