KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Blue, Nomex(TM), M

NASCO| Zoro #: G2085054| Mfr #: 3500TN102M

$663.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Standards: ASTM F1891, F2733, NFPA 70E
Item: Bib Overalls
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085054 Mfr #: 3500TN102M
Color: BlueStandards: ASTM F1891, F2733, NFPA 70E
Item: Bib OverallsMaterial: Nomex(TM)
Fits Waist Size: 36" to 38"Inseam: 30"
ATPV Rating: 9.0 cal./cm2Country of Origin (subject to change): United States

Description

Bib Overalls, Fits Waist Size 36 In. to 38 In., Inseam 30 In., ATPV Rating 9 cal./cm2, Blue, Nomex(TM), Standards ASTM F1891, F2733, NFPA 70E

Reviews