SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flame Resistant Jacket Liner, Black, Nomex(R), S

NASCO| Zoro #: G1816376| Mfr #: FLC3000JB102S

$200.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC):Material:ATPV Rating:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816376 Mfr #: FLC3000JB102S
Hazard Risk Category (HRC): Material:
ATPV Rating: For Use With: Jacket No. 5503JNFO102S
Length: Item:
Color: Fits Chest Size:
Closure Type: Fabric Weight:
Number of Outside Pockets: Standards:
Size: Country of Origin (subject to change): United States

Description

Flame-Resistant Jacket Liner, Black, Size S, Fits Chest Size 34 In. to 36 In., Length 29 In., Fabric Weight 5.25 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F1506, F2733, NFPA 70E

Reviews