KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Jacket Liner, Black, Nomex(R), XL

NASCO| Zoro #: G2063013| Mfr #: FLC3000JB102X

$194.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC): 2
Size: Xl
Length: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063013 Mfr #: FLC3000JB102X
Hazard Risk Category (HRC): 2Size: Xl
Length: 29"Material: Nomex(R)
For Use With: Jacket No. 5503JNFO102XColor: Black
Standards: ASTM F1506, F2733, NFPA 70EClosure Type: zipper
Fits Chest Size: 46" to 48"Number of Outside Pockets: 2
Item: Flame-Resistant Jacket LinerATPV Rating:
Fabric Weight: 5.25 oz.Country of Origin (subject to change): United States

Description

Flame-Resistant Jacket Liner, Black, Size XL, Fits Chest Size 46 In. to 48 In., Length 29 In., Fabric Weight 5.25 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, For Use With Jacket No. 5503JNFO102X, Standards ASTM F1506, F2733, NFPA 70E

Reviews