BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flame Resistant Jacket Liner, Black, Nomex(R), 2XL

NASCO| Zoro #: G1292505| Mfr #: FLC3000JB1022

$217.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight:Size:Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292505 Mfr #: FLC3000JB1022
Fabric Weight: Size:
Item: Standards:
Number of Outside Pockets: ATPV Rating:
Hazard Risk Category (HRC): Fits Chest Size:
Length: Color:
Closure Type: For Use With: Jacket No. 5503JNFO1022
Material: Country of Origin (subject to change): United States

Description

Flame-Resistant Jacket Liner, Black, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 29 In., Fabric Weight 5.25 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F1506, F2733, NFPA 70E

Reviews