SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flame Resistant Jacket, Fluorescent Orange/Navy, Nomex(R), 3XL

NASCO| Zoro #: G1023242| Mfr #: 5503JNFO1023

$851.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipperMaterial: Nomex(R)Number of Outside Pockets: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023242 Mfr #: 5503JNFO1023
Closure Type: zipperMaterial: Nomex(R)
Number of Outside Pockets: 2ATPV Rating: 9.0 cal./cm2
Standards: ASTM F1891, F2733, NFPA 70E, ANSI 107Fabric Weight: 8.5 oz.
Color: OrangeLength: 30"
Insulated: NoItem: Flame-Resistant Jacket
Size: 3XLHazard Risk Category (HRC): 1
Fits Chest Size: 54" to 56"Country of Origin (subject to change): United States

Description

Flame-Resistant Jacket, Insulated No, Fluorescent Orange/Navy, Size 3XL, Fits Chest Size 54 to 56 In., Length 30 In., Fabric Weight 8.5 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F1891, F2733, NFPA 70E, ANSI 107

Reviews