Flame Resistant Jacket, Fluorescent Orange/Navy, Nomex(R), 4XL

NASCO| Zoro #: G0442784| Mfr #: 5503JNFO1024

$879.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC): 1
Size: 4Xl
Item: Flame-Resistant Jacket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442784 Mfr #: 5503JNFO1024
Hazard Risk Category (HRC): 1Size: 4Xl
Item: Flame-Resistant JacketInsulated: No
Material: Nomex(R)Color: Orange
Standards: ASTM F1891, F2733, NFPA 70E, ANSI 107Closure Type: zipper
Fits Chest Size: 58" to 60"Number of Outside Pockets: 2
Length: 30"Fabric Weight: 8.5 oz.
ATPV Rating: 9.0 cal./cm2Country of Origin (subject to change): United States

Description

Flame-Resistant Jacket, Insulated No, Fluorescent Orange/Navy, Size 4XL, Fits Chest Size 58 In. to 60 In., Length 30 In., Fabric Weight 8.5 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F1891, F2733, NFPA 70E, ANSI 107

Reviews