SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flame Resistant Jacket, Fluorescent Orange/Navy, Nomex(R), L

NASCO| Zoro #: G0483646| Mfr #: 5503JNFO102L

$795.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC): 1Size: LItem: Flame-Resistant Jacket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483646 Mfr #: 5503JNFO102L
Hazard Risk Category (HRC): 1Size: L
Item: Flame-Resistant JacketInsulated: No
Material: Nomex(R)Color: Orange
Standards: ASTM F1891, F2733, NFPA 70E, ANSI 107Closure Type: zipper
Fits Chest Size: 42" to 44"Number of Outside Pockets: 2
Length: 30"Fabric Weight: 8.5 oz.
ATPV Rating: 9.0 cal./cm2Country of Origin (subject to change): United States

Description

Flame-Resistant Jacket, Insulated No, Fluorescent Orange/Navy, Size L, Fits Chest Size 42 In. to 44 In., Length 30 In., Fabric Weight 8.5 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 1, Standards ASTM F1891, F2733, NFPA 70E, ANSI 107

Reviews