Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jacket w/Hood, Hi-Vis Yellow/Green, 3XL

  • Zoro #: G0079764
  • Mfr #: 103JFY3

$94.25

Details
  • Closure Type: snaps
  • Sub-Category: Hi-Visibility Rain Jackets/Raincoats
  • Material: Polyurethane
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nasco #103JFY3 Specifications

  • Zoro #: G0079764
  • Mfr #: 103JFY3
Closure Type: snaps Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Material: Polyurethane ANSI Class: ANSI 107 Class 2
Size: 3XL Seam Style: Stitched/Taped
Resists: water Number of Outside Pockets: 2
Gender: Men's Number of Inside Pockets: 0
Includes: 2 Pockets Fits Chest Size: 54" to 56"
Item: Breathable Rain Jacket with Hood Color: Green
Jacket Length: 29" Liner Material: Nylon
Country of Origin (subject to change): China

Description

3XL, Yellow/Green, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Fits Chest Size 54 In. to 56 In., Men's, Jacket Length 29 In., Seam Style Stitched/Taped, Breathable Rain Jacket with Hood

Reviews of Nasco #103JFY3