Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jacket w/Hood, Hi-Vis Yellow/Green, 4XL

  • Zoro #: G0079773
  • Mfr #: 103JFY4

$81.39

Details
  • Gender: Men's
  • Number of Outside Pockets: 2
  • ANSI Class: ANSI 107 Class 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nasco #103JFY4 Specifications

  • Zoro #: G0079773
  • Mfr #: 103JFY4
Gender: Men's Number of Outside Pockets: 2
ANSI Class: ANSI 107 Class 2 Color: Green
Closure Type: snaps Material: Polyurethane
Seam Style: Stitched/Taped Rainwear Color: Yellow/Green
Rainwear Size: 4XL Liner Material: Nylon
Rainwear Closure Type: Snaps Number of Inside Pockets: 0
Fits Chest Size: 58" to 60" Jacket Length: 29"
Size: 4Xl Number of Pockets (Outside): 2
Resists: water Item: Breathable Rain Jacket with Hood
Number of Pockets (Inside): 0 Includes: 2 Pockets
Sub-Category: Hi-Visibility Rain Jackets/Raincoats Country of Origin (subject to change): China

Description

4XL, Yellow/Green, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Fits Chest Size 58 In. to 60 In., Men's, Jacket Length 29 In., Seam Style Stitched/Taped, Breathable Rain Jacket with Hood

Reviews of Nasco #103JFY4