Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jacket with Hood, Hi-Vis Yellow/Green, L

  • Zoro #: G0079737
  • Mfr #: 103JFYL

$100.95

Details
  • Gender: Men's
  • Number of Outside Pockets: 2
  • ANSI Class: ANSI 107 Class 2
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nasco #103JFYL Specifications

  • Zoro #: G0079737
  • Mfr #: 103JFYL
Gender: Men's Number of Outside Pockets: 2
ANSI Class: ANSI 107 Class 2 Closure Type: snaps
Material: Polyurethane Seam Style: Stitched/Taped
Color: Green Liner Material: Nylon
Number of Inside Pockets: 0 Fits Chest Size: 42" to 44"
Jacket Length: 29" Size: L
Includes: 2 Pockets Resists: water
Item: Breathable Rain Jacket with Hood Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Country of Origin (subject to change): China

Description

L, Yellow/Green, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Fits Chest Size 42 In. to 44 In., Men's, Jacket Length 29 In., Seam Style Stitched/Taped, Breathable Rain Jacket with Hood

Reviews of Nasco #103JFYL